Navigation Menu New

Access My Account, Order History, Lists and more here.

348KH0 F1000 UNSPSC # 40101502

Tap image to zoom.

Roll over image to zoom.

Negative Air Machine, HP 1 hp, Voltage 115 V, HEPA, Height 37 in, Length 31 in, Width 26 in

  • Item # 348KH0
  • Mfr. Model # F1000
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Negative Air Machine
  • HP 1 hp
  • Voltage 115 V
  • Height 37 in
  • Length (Straight Wireway) 31 in
  • Width 26 in
  • Air Flow with HEPA Filter 1000 cfm
  • Filtration HEPA
  • Main Filter Size 16 in x 16 in x 11 1/2 in
  • Prefilter Size 25 in x 25 in x 1/2 in
  • Discharge Dia. 10 in
  • Decibels 58 dB
  • Construction Polyethylene
  • Net Weight 94 lb
  • Includes Machine Turn Key
Back to Top