Navigation Menu New

Access My Account, Order History, Lists and more here.

45EE70 6200WG-400X20 UNSPSC # 40142007

Food Hose: 4 in Hose Inside Dia., 100 psi, Gray, 20 ft Hose Lg, Natural Rubber

  • Item # 45EE70
  • Mfr. Model # 6200WG-400X20
  • UNSPSC # 40142007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These Novaflex natural rubber bulk food hoses have a corrugated SBR (styrene-butadiene rubber) cover and are primarily used for transferring dry edible food items such as sugar, flour, and beans. The hoses have a smooth surface that resists the growth of microbes, and they are built on stainless-steel mandrels to maintain high standards for cleanliness during manufacturing. The SBR cover resists weather and abrasion, and it is corrugated to maximize the hose's flexibility. These hoses have wire helix reinforcement that allows them to be used for suction and discharge applications.

Bulk food and beverage hoses are used to create custom hose assemblies for moving edible dry food and drinkable (potable) liquids. They are primarily used in industrial food- and beverage-processing applications. Bulk food hoses and bulk beverage hoses are made from materials that meet or exceed FDA and USDA sanitary standards for food contact. They can be cut to the desired length and compatible hose fittings can be added to the ends of the hoses for connecting them to equipment.

Tap image to zoom.

Roll over image to zoom.

Food Hose: 4 in Hose Inside Dia., 100 psi, Gray, 20 ft Hose Lg, Natural Rubber

  • Item # 45EE70
  • Mfr. Model # 6200WG-400X20
  • UNSPSC # 40142007
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These Novaflex natural rubber bulk food hoses have a corrugated SBR (styrene-butadiene rubber) cover and are primarily used for transferring dry edible food items such as sugar, flour, and beans. The hoses have a smooth surface that resists the growth of microbes, and they are built on stainless-steel mandrels to maintain high standards for cleanliness during manufacturing. The SBR cover resists weather and abrasion, and it is corrugated to maximize the hose's flexibility. These hoses have wire helix reinforcement that allows them to be used for suction and discharge applications.

Bulk food and beverage hoses are used to create custom hose assemblies for moving edible dry food and drinkable (potable) liquids. They are primarily used in industrial food- and beverage-processing applications. Bulk food hoses and bulk beverage hoses are made from materials that meet or exceed FDA and USDA sanitary standards for food contact. They can be cut to the desired length and compatible hose fittings can be added to the ends of the hoses for connecting them to equipment.

Technical Specs

  • Item Food Hose
  • Hose Inside Dia. 4 in
  • Hose Length 20 ft
  • Hose Tube Material Natural Rubber
  • Hose Cover Material SBR
  • Hose Reinforcement Type Helix
  • Hose Reinforcement Material Polyester
  • Hose Color Gray
  • Vacuum Rating 28 in Hg
  • Max. Working Pressure @ 70 F 100 psi
  • Safety Factor 4:1
  • Temp. Range Up to 150 Degrees F
  • Standards FDA
  • Hose Configuration Bulk Hose
  • Compatible Chemicals Dry Food
  • Not Recommended Chemicals Acetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)

These Novaflex natural rubber bulk food hoses have a corrugated SBR (styrene-butadiene rubber) cover and are primarily used for transferring dry edible food items such as sugar, flour, and beans. The hoses have a smooth surface that resists the growth of microbes, and they are built on stainless-steel mandrels to maintain high standards for cleanliness during manufacturing. The SBR cover resists weather and abrasion, and it is corrugated to maximize the hose's flexibility. These hoses have wire helix reinforcement that allows them to be used for suction and discharge applications.

Bulk food and beverage hoses are used to create custom hose assemblies for moving edible dry food and drinkable (potable) liquids. They are primarily used in industrial food- and beverage-processing applications. Bulk food hoses and bulk beverage hoses are made from materials that meet or exceed FDA and USDA sanitary standards for food contact. They can be cut to the desired length and compatible hose fittings can be added to the ends of the hoses for connecting them to equipment.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top