Skip Content
TP
NOVAFLEX

20 ft. Bulk Beverage Hose, 4"

  • Item # 45GG17
  • My Part #
  • Mfr. Model # 6201WG-64-20
  • Catalog Page # 2594
  • UNSPSC # 40142007
Beverage Hose,20 ft,4 in ID,100 psi,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,182.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrugated Nitrile Food and Beverage Suction and Discharge Hose is designed to provide maximum flexibility and has an abrasive-resistant cover. This hose is excellent for transferring oily products in full suction and discharge applications. Ultra smooth tube is built on special mandrels for cleanliness and is microbe-resistant. Hose meets FDA and USDA, and 3-A sanitary standards.

View More

Technical Specs

  • Item Beverage Hose
  • Wet or Dry Application Wet
  • Coupled Assembly / Bulk Bulk
  • Inside Dia. - Food Hose 4"
  • Length - Food Hose 20 ft.
  • Max. Pressure - Food Hose 100 psi
  • Tube Material White Natural Rubber
  • Cover Material SBR
  • Outside Dia. 4-11/16"
  • Color Gray
  • Temp. Range Up to 150 Degrees F
  • Safety Factor 4:1
  • Reinforcement Plies of Polyester Tire Cord
  • Agency Compliance FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.