Skip Content

TP
NOVAFLEX

10 ft. Coupled Assembly Beverage Hose, 1-1/2"

  • Item # 44ZE99
  • My Part #
  • Mfr. Model # 6505-24-10-TR
  • Catalog Page # 2594
  • UNSPSC # 40142007
Beverage Hose,Purple,1-1/2 in. ID,10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $896.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kink- and crush-resistant hose is for use in transferring non-oily liquids such as beer, water, and wine. White chlorobutyl tube is reinforced with polyester cord and monofilament helix rods.

View More

Technical Specs

  • Item Beverage Hose
  • Wet or Dry Application Wet
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Food Hose 1-1/2"
  • Length - Food Hose 10 ft.
  • Max. Pressure - Food Hose 250 psi
  • Max. Vacuum - Food Hose 28" Hg
  • Tube Material White Chlorobutyl
  • Cover Material EPDM
  • Outside Dia. 2"
  • Fittings Tri-Clamp
  • Coupling Material Stainless Steel
  • Color Purple
  • Bend Radius 5"
  • Temp. Range -40 Degrees F to 240 Degrees F
  • Safety Factor 4:1
  • Reinforcement Multiple Plies of Tire Cord, Dual Monofilament Helix
  • Agency Compliance FDA, USDA, 3-A Cert# 1803
  • Meets 3-A Sanitary Standard 1376, FDA, USDA, RMA Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.