Skip Content

DV
NOVA

Strobe With Grommet,Rectangular,Amber

  • Item # 3WUU1
  • My Part #
  • Mfr. Model # EZAMB
  • Catalog Page # N/A
  • UNSPSC # 39111706
Strobe With Grommet,Rectangular,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Strobe With Grommet
  • Flashes per Minute 70
  • Power Source 12 to 24VDC
  • Current Drawn 1.25A
  • Housing Material Rubber
  • Features Rectangular Shape
How can we improve our Technical Specifications?

Compliance and Restrictions

None