Skip Content

DV
NOVA

Strobe Light,Clear,Flashing

  • Item # 6VKY1
  • My Part #
  • Mfr. Model # NB4C
  • Catalog Page # N/A
  • UNSPSC # 39111706
Strobe Light,Clear,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Clear
  • Light Type - Vehicle Lighting Flashing
  • Standards SAE J578, J1318
  • Height - Vehicle Lighting 4-5/8"
  • Diameter - Vehicle Lighting 6-3/8"
  • Flashes per Minute 65
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output 1.5 Joules
  • Voltage 12VDC
  • Current Drawn 0.3A
  • Watts 3.6
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.