DV
NOVA

Strobe Light,Amber,Flashing

  • Item # 6VKX8
  • My Part #
  • Mfr. Model # NB4A
  • Catalog Page # N/A
  • UNSPSC # 39111706
Strobe Light,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Magnetic
  • Wiring Connection - Vehicle Lighting Lighter Plug
  • Standards SAE J578, J1318
  • Lighting Technology - Vehicle Lighting Flash Tube
  • Power Source - Vehicle Lighting 12 to 48VDC
  • Length - Vehicle Lighting 8-1/2"
  • Width - Vehicle Lighting 8-1/2"
  • Height - Vehicle Lighting 7-1/2"
  • Diameter - Vehicle Lighting 6-3/8"
  • Flashes per Minute 65
  • Base Material Aluminum
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output 1.5 Joules
  • Voltage 12VDC
  • Current Drawn 0.3A
  • Watts 3.6
  • Includes Pigtail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.