ST
NOVA

Steel, Integral Nozzle Automatic Hand Dryer, 120/208/240 Voltage

  • Item # 56EE51
  • My Part #
  • Mfr. Model # 093000000
  • Catalog Page # 1493
  • UNSPSC # 47131707
Steel, Integral Nozzle Automatic Hand Dryer, 120/208/240 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

World Dryer's commercial, low-profile hand dryer is cast aluminum with an integrated nozzle.

• Includes cover removal tool
• Painted finish

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Integral
  • Cover Material Steel
  • Dryer Activation Automatic
  • Color White
  • Dry Time 30 sec.
  • Voltage 120/208/240
  • Amps 15/10/8.7
  • ADA Compliant No
  • Finish Painted
  • Air Flow Rate 220 CFM
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 9-29/32"
  • Depth 4-19/64"
  • Width 13-51/64"
  • Watts 1800/2400
  • Sound Level dB 74
  • Standards UL/CUL Listed
  • Includes Cover Removal Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.