DV
NOVA

Replacement Strobe Tube, AMP

  • Item # 3VNX8
  • My Part #
  • Mfr. Model # LMTUBE
  • Catalog Page # N/A
  • UNSPSC # 25172901
Replacement Strobe Tube, AMP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Replacement Strobe Tube
  • Bulb Base Type AMP
  • Bulb Primary Application Emergency
  • Bulb Finish Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.