DV
NOVA

Round Replacement Lens, Red, Polycarbonate

  • Item # 6VKZ8
  • My Part #
  • Mfr. Model # LENSNB6R
  • Catalog Page # N/A
  • UNSPSC # 39111706
Round Replacement Lens, Red, Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Replacement Lens
  • For Use With NB6
  • Lens Color - Vehicle Lighting Red
  • Lens Shape - Vehicle Lighting Round
  • Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms