DV
NOVA

Pop-In Strobe Head, Red

  • Item # 3WUN9
  • My Part #
  • Mfr. Model # EZHIDER
  • Catalog Page # N/A
  • UNSPSC # 39111706
Pop-In Strobe Head, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Strobe Head
  • Color Red
  • For Use With Mfr. No. NOV249, NOV449, NOV469, NOV669,NVS10, NOV489
  • Watts 40 to 60
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Mounting Pop-In Inside 1" Hole in Headlight, Taillight or Directional Signal Housing
  • Includes AMP Connector, Built-In Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms