Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NOVA

Warning Light, LED, Blu, Surf, Rnd, 4-1/2 Dia

  • Item# 6CCX8
  • Mfr. Model# L36B
  • Catalog Page# N/A
  • UNSPSC# 39112102
Warning Light,LED,Blu,Surf,Rnd,4-1/2 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Warning Light
  • Lamp Type LED
  • Color Blue
  • Mounting Surface
  • Flash Type 16 Flash Patterns
  • Flashes per Minute Variable
  • Power Source 12VDC
  • Current Drawn 1.25A
  • Base Material Plastic
  • Housing Material Plastic
  • Lens Material Plastic
  • Lens Design Round
  • Width 1.37"
  • Diameter 4-1/2"
  • Height 1-3/8"
  • Features Waterproof
  • Includes Pigtail, Black Bezel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms