Skip Content

 
NOVA

In Body Strobe Head

In Body Strobe Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item In Body Strobe Head 
  • Watts 40 to 60 
Color
Please Select
Mounting
Please Select
Diameter
Please Select
Width
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Diameter
Width
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
WIC3RNDA
Amber
Unit Fits Inside Standard 4" Round Mounting Holes
5-1/2"
AMP Connector, Built-In Gasket

$49.65 / each

Enter location to check availability
Catalog Page #  NA

Price $49.65 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Amber
  • Mounting Unit Fits Inside Standard 4" Round Mounting Holes
  • Watts 40 to 60
  • Diameter 5-1/2"
  • Includes AMP Connector, Built-In Gasket
WIC3RNDAD
Amber
Unit Fits Inside Standard 4" Round Mounting Holes
5-1/2"
Deutsch Connector, Built-In Gasket

$52.40 / each

Enter location to check availability
Catalog Page #  NA

Price $52.40 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Amber
  • Mounting Unit Fits Inside Standard 4" Round Mounting Holes
  • Watts 40 to 60
  • Diameter 5-1/2"
  • Includes Deutsch Connector, Built-In Gasket
WIC3AMB
Amber
Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
7-1/2"
3-7/16"
AMP Connector, Built-In Gasket

$54.60 / each

Enter location to check availability
Catalog Page #  NA

Price $54.60 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Amber
  • Mounting Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
  • Watts 40 to 60
  • Diameter 7-1/2"
  • Width 3-7/16"
  • Includes AMP Connector, Built-In Gasket
WIC3AD
Amber
Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
7-1/2"
3-7/16"
Deutsch Connector, Built-In Gasket

$60.75 / each

Enter location to check availability
Catalog Page #  NA

Price $60.75 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Amber
  • Mounting Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
  • Watts 40 to 60
  • Diameter 7-1/2"
  • Width 3-7/16"
  • Includes Deutsch Connector, Built-In Gasket
WIC3RNDC
Clear
Unit Fits Inside Standard 4" Round Mounting Holes
5-1/2"
AMP Connector, Built-In Gasket

$46.85 / each

Enter location to check availability
Catalog Page #  NA

Price $46.85 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Clear
  • Mounting Unit Fits Inside Standard 4" Round Mounting Holes
  • Watts 40 to 60
  • Diameter 5-1/2"
  • Includes AMP Connector, Built-In Gasket
WIC3C
Clear
Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
7-1/2"
3-7/16"
AMP Connector, Built-In Gasket

$52.55 / each

Enter location to check availability
Catalog Page #  NA

Price $52.55 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Clear
  • Mounting Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
  • Watts 40 to 60
  • Diameter 7-1/2"
  • Width 3-7/16"
  • Includes AMP Connector, Built-In Gasket
WIC3CD
Clear
Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
7-1/2"
3-7/16"
Deutsch Connector, Built-In Gasket

$59.35 / each

Enter location to check availability
Catalog Page #  NA

Price $59.35 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Clear
  • Mounting Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
  • Watts 40 to 60
  • Diameter 7-1/2"
  • Width 3-7/16"
  • Includes Deutsch Connector, Built-In Gasket
WIC3R
Red
Unit Fits Inside Standard 4" Round Mounting Holes
5-1/2"
AMP Connector, Built-In Gasket

$46.25 / each

Enter location to check availability
Catalog Page #  NA

Price $46.25 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Red
  • Mounting Unit Fits Inside Standard 4" Round Mounting Holes
  • Watts 40 to 60
  • Diameter 5-1/2"
  • Includes AMP Connector, Built-In Gasket
WIC3RD
Red
Unit Fits Inside Standard 4" Round Mounting Holes
7-1/2"
3-7/16"
AMP Connector, Built-In Gasket

$57.35 / each

Enter location to check availability
Catalog Page #  NA

Price $57.35 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Red
  • Mounting Unit Fits Inside Standard 4" Round Mounting Holes
  • Watts 40 to 60
  • Diameter 7-1/2"
  • Width 3-7/16"
  • Includes AMP Connector, Built-In Gasket
WIC3R
Red
Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
7-1/2"
3-7/16"
AMP Connector, Built-In Gasket

$51.35 / each

Enter location to check availability
Catalog Page #  NA

Price $51.35 / each

Technical Specs

  • Item In Body Strobe Head
  • Color Red
  • Mounting Unit Fits Inside Standard 6 3/4 x 2 1/2" Oval Mounting Hole
  • Watts 40 to 60
  • Diameter 7-1/2"
  • Width 3-7/16"
  • Includes AMP Connector, Built-In Gasket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More