Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NOURISH

Nourish Shampoo, Green Tea Fragrance, 1.1 oz., 200 PK

  • Item # 5WUK3
  • Mfr. Model # f-sham2730
  • Catalog Page # N/A
  • UNSPSC # 53131628
Nourish Shampoo, Green Tea Fragrance, 1.1 oz., 200 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Shampoo provides a spa-like experience. Mildly cleanses and hydrates for body and shine. Infused with green tea to deliver deep-penetrating moisture. Mineralizing.

View More

Technical Specs

  • Hygiene Product Grouping Shampoo
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Bottle
  • Hygiene Form Liquid
  • Size 1.1 oz.
  • Hygiene Properties None
  • Fragrance Green Tea
  • Collection Nourish
  • Contains Moisturizers
  • Standards FDA
  • Item Shampoo
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms