C3
NOTRAX

Static Dissipative Mat, 60 ft. L, 3 ft. W, 3/8" Thick, Brown

  • Item # 6RA12
  • My Part #
  • Mfr. Model # 825R0036BR
  • Catalog Page # N/A
  • Catalog Group # E9662
  • UNSPSC # 46182104
Static Dissipative Mat, 60 ft. L, 3 ft. W, 3/8" Thick, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $912.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mat is engineered to help safeguard sensitive electronic equipment against the hazards of static electricity. All 4 sides are beveled to minimize tripping. Thick vinyl sponge mat has a deep pebble-embossed surface pattern for added traction. Dyna-Shield® surface extends service life of mat. Use with grounding cord No. 3UM44 sold separately.

View More

Technical Specs

  • Item Static Dissipative Mat
  • Mat Electrical Resistance Anti-Static
  • Mat Length 60 ft.
  • Mat Width 3 ft.
  • Mat Thickness 3/8"
  • Mat Color Brown
  • Cord Included Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Pattern Textured
  • Surface to Ground Resistance 1.6 x 10 to 7th ohm
  • Surface to Surface Resistance 2.6 x 10 to 7th ohm
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
  • Backing Material PVC Sponge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.