Skip Content

WV
NOTRAX

Outdoor Entrance Mat, 3 ft. 3" W, 5/8" Thick, Rectangle, Black

  • Item # 3VFX3
  • My Part #
  • Mfr. Model # 347
  • Catalog Page # N/A
  • UNSPSC # 52101511
Outdoor Entrance Mat, 3 ft. 3" W, 5/8" Thick, Rectangle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $47.25 / each

Web Price $52.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With thousands of fingers to help sweep shoes clean, this durable entrance mat is constructed with a tough rubber compound that remains flexible while withstanding extreme cold. It's ideal for year-round use at schools, municipal buildings, plant entrances, and office buildings.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Black
  • Mat Length 3 ft. 3"
  • Mat Shape Rectangle
  • Mat Environment Outdoor
  • Mat Surface Pattern Fingertip
  • Mat Weaving Solid
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Mat Thickness 5/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Standards ASTM D3884-01, ASTM C1028-96, ASTM D395, ASTM D575, ASTM D1171, CPSC FF 1-70, ASTM D-2850
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.