Skip Content

DV
NOTRAX

Interlocking Drainage Mat, Nitrile Rubber, Black with Yellow Border, 1 EA

  • Item # 3LCZ5
  • My Part #
  • Mfr. Model # 850S4040YB
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlocking Drainage Mat, Nitrile Rubber, Black with Yellow Border, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Interlocking Mat Item Interlocking Drainage Mat
  • Mat Length 3 ft. 4"
  • Mat Width 3 ft. 4"
  • Mat Thickness 3/4"
  • Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
  • Mat Surface Pattern Grit
  • Mat Color Black with Yellow Border
  • Interlocking Mat Edges (4) Beveled
  • Mat Section Center Section
  • Backing Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None