Skip Content
C3
NOTRAX

Interlocking Drainage Mat, Nitrile, Black with Yellow Border, 3 ft. 2" x 3 ft. 4", 1 EA

  • Item # 30RK09
  • My Part #
  • Mfr. Model # 550-30RK09
  • Catalog Page # N/A
  • UNSPSC # 52101510
Interlock Drainage Mat,Black,3ft4"x3ft2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 29.85 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Interlocking Drainage Mat
  • Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)
  • Color Black with Yellow Border
  • Width 3 ft. 4"
  • Length 3 ft. 2"
  • Thickness 3/4"
  • Mat Surface Pattern Smooth
  • Mat Surface Material Nitrile
  • Mat Backing Material Rubber
  • Edges (3) Beveled, (1) Female End
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02, OSHA Code 1910-144
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface No
  • Size of Drainage Holes 0.875" dia.
  • Shape of Drainage Holes Octagon
  • Drainage Holes Per Sq. Ft. 32.0
  • Mat Ramp Material Rubber
  • Antimicrobial No
  • Welding Safe Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.