Skip Content

WV
NOTRAX

Interlocking Antifatigue Mat, PVC Sponge, Black with Yellow Border, 1 EA

  • Item # 38N628
  • My Part #
  • Mfr. Model # 621M0033BY
  • Catalog Page # N/A
  • UNSPSC # 52101510
Modular Antifatig Mat,Blk,YllwBrdr,3x3ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Diamond Flex-Lok™ solid is a high-performance, modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort. The ergonomic properties are the result of a multitiered footing design that elevates the mat off the floor, creating air pockets that allow the mat to flex with the weight of each worker. The solid-top design has a pronounced, raised-diamond pattern on the mat surface, and an inverted-V pattern on the ramps to provide additional traction. Diamond Flex-Lok™ solid is manufactured from 100% recycled PVC, and offers resistance to industrial chemicals, cutting fluids, oils and greases. It also features an interlocking design for easy reconfiguration.

View More

Technical Specs

  • Interlocking Mat Item Interlocking Antifatigue Mat
  • Mat Length 3 ft.
  • Mat Width 3 ft.
  • Mat Thickness 1"
  • Matting Series Compatibility Diamond Flex-Lok(TM)
  • Mat Surface Pattern Diamond Plate
  • Mat Color Black with Yellow Border
  • Interlocking Mat Edges (2) Beveled, (2) Interlocking
  • Mat Section Center Section
  • Backing Material Vinyl
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms