Skip Content

DV
NOTRAX

Interlocking Antifatigue Mat, Rubber, Black with Yellow Border, 1 EA

  • Item # 30RK10
  • My Part #
  • Mfr. Model # 557-30RK10
  • Catalog Page # N/A
  • UNSPSC # 52101510
ModulrAntifatigMat,Blk,YlwBrdr,3ft4"x3ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Interlocking Mat Item Interlocking Antifatigue Mat
  • Mat Length 3 ft.
  • Mat Width 3 ft. 4"
  • Mat Thickness 3/4"
  • Matting Series Compatibility Diamond Flex-Lok(TM)
  • Mat Surface Pattern Bubble
  • Mat Color Black with Yellow Border
  • Interlocking Mat Edges (2) Beveled, (2) Interlocking
  • Mat Section Center Section
  • Backing Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms