Skip Content
C3
NOTRAX

Interlocking Antifatigue Mat, Nitrile, Black, 3 ft. x 3 ft., 1 EA

  • Item # 2VJ49
  • Mfr. Model # 856S0033BL
  • Catalog Page # 1957
  • UNSPSC # 52101510
Interlocking Antifatigue Mat, Nitrile, Black, 3 ft. x 3 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $163.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular rubber mats provide exceptional fatigue relief. Snap together in a variety of configurations and reconfigure as needed. Interlock on all 4 sides. Solid-top mat is for use in dry areas and has a carbide grit top surface for additional slip protection.

View More

Technical Specs

  • Item Interlocking Antifatigue Mat
  • Matting Series Compatibility Cushion-Ease(R) Mats and NoTrax(R) M.D. Ramps
  • Mat Shape Square
  • Color Black
  • Width 3 ft.
  • Length 3 ft.
  • Thickness 3/4"
  • Mat Surface Pattern Grit
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges Interlocking
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.