WV
NOTRAX

Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Forest Green

  • Item # 3LY56
  • My Part #
  • Mfr. Model # 150S0035GN
  • Catalog Page # 1901
  • Catalog Group # E9689
  • UNSPSC # 52101508
Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Forest Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $69.05 / each

Web Price $113.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NOTRAX® Aqua Trap® heavy-traffic indoor carpet entrance matting protects floors and reduces slip hazard by removing dirt, debris, and moisture from footwear. Rubber-backed mat has a cleated backing to reduce mat movement, and molded beveled edging that creates a retention dam to trap moisture. Antimicrobial, crush-resistant mat features 26 oz. of colorfast yarn. Molded bubble pattern boosts scraping and drying, and proprietary Aqua Dam™ border traps moisture and debris. Model #150.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Forest Green
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Bubble
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Dam
  • Legend No Legend
  • Antimicrobial Yes
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Color Forest Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.