Skip Content

DG
NOTRAX

Hunter Green Tufted Yarn, Entrance Mat, 4 ft. Width, 6 ft. Length

  • Item # 9GHE4
  • My Part #
  • Mfr. Model # 161S0046GN
  • Catalog Page # 1950
  • Catalog Group # E4979
  • UNSPSC # 52101509
Carpeted Entrance Mat,Hunter Green,4x6ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

NOTRAX® Barrier Rib™ heavy-traffic indoor carpet entrance matting protects floors and reduces slip hazard by removing dirt, debris, and moisture from footwear. Rubber-backed mat has a cleated backing to reduce mat movement, and molded beveled edging that creates a retention dam to trap moisture. Durable, antimicrobial, 26-oz. crush-resistant mat has a molded dual-ridge/cross-rib pattern and carpeted beveled edges for maximum scraping and debris. Model #161.

View More

Technical Specs

  • Item Entrance Mat
  • Color Hunter Green
  • Width 4 ft.
  • Length 6 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Ribbed
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Thickness 3/8"
  • Edges Dam
  • Legend No Legend
  • Antimicrobial Yes
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Standards ASTM D2859, CPSC FF 1-70
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms