Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NOTRAX

Hunter Green Decalon® Fiber, Entrance Mat, 2 ft. Width, 3 ft. Length

  • Item# 3UFP7
  • Mfr. Model# 130S0023GN
  • Catalog Page# N/A
  • Catalog Group# E9407
  • UNSPSC# 52101511
Hunter Green Decalon® Fiber, Entrance Mat, 2 ft. Width, 3 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Designed for use in light to medium foot traffic areas such as entrances, lobbies, and passageways, this runner reduces slip hazards and protects floors. The Decalon® fibers provide reliable moisture and dirt retention. The non-slip backing helps to minimize mat movement.

View More

Technical Specs

  • Item Entrance Mat
  • Color Hunter Green
  • Width 2 ft.
  • Length 3 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Thickness 5/16"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Dry
  • Face Weight 19.0 oz./sq. yd.
  • Standards ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms