Skip Content

DV
NOTRAX

Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Green

  • Item # 4CKK3
  • My Part #
  • Mfr. Model # 265S0035GN
  • Catalog Page # N/A
  • Catalog Group # D9145
  • UNSPSC # 52101509
Carpeted Entrance Mat,Green,3ft. x 5ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With a color-coordinated solid-sheet vinyl back, this outdoor mat features a vinyl-loop design that removes dirt and moisture from shoes and securely traps them beneath the mat’s surface. It's designed to dry quickly and resist mildew, making it ideal for outdoor entrances, drinking fountains, and pool areas. Intended for light- to medium-traffic areas, this flexible mat can be used for industrial, commercial, or residential applications.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Green
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Outdoor
  • Mat Surface Pattern Coiled Web
  • Mat Weaving Cut Pile
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms