Skip Content

WV
NOTRAX

Green Needle-Punched Yarn, Entrance Mat, 4 ft. Width, 6 ft. Length

  • Item # 9WAU8
  • My Part #
  • Mfr. Model # 118S0046GN
  • Catalog Page # 1950
  • Catalog Group # E7325
  • UNSPSC # 52101509
Carpeted Entrance Mat,Green,4ft. x 6ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NOTRAX® Arrow Trax™ heavy-traffic indoor carpeted runner protects floors and reduces slip hazard by removing dirt, debris, and moisture from footwear. Vinyl-back mat reduces map movement, and has beveled edges to help minimize tripping. Chevron design offers extreme functionality and attractiveness, providing nondirectional scraping and moisture retention. 38 oz. of needle-punched yarn per sq. yd. Model #118.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Green
  • Mat Width 4 ft.
  • Mat Length 6 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Herringbone
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 38.0 oz./sq. yd.
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms