Skip Content

DG
NOTRAX

Entrance Mat Thick, Rectangle

  • Item # 9NNH8
  • My Part #
  • Mfr. Model # 137S0610GN
  • Catalog Page # N/A
  • Catalog Group # E1608
  • UNSPSC # 52101509
Carpeted Entrance Mat,Green,6ft. x 10ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Product Details

Ideal for use at large entrances in offices, office buildings, and hotels, this attractive, color-coordinated runner combines three functional mats into one design. The first features a looped, nonabsorbent yarn to scrape debris and moisture from foot traffic. The second combines looped scraper yarns with absorbent looped pile to begin the drying process. The third consists of looped pile to complete the drying function.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Shape Rectangle
  • Mat Surface Pattern Tufted
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D1335-05, CPSC FF 1-70
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products