Skip Content

TP
NOTRAX

Gray Vinyl, Entrance Mat, 4 ft. Width, 6 ft. Length

  • Item # 4CKN1
  • My Part #
  • Mfr. Model # 266S0046GY
  • Catalog Page # N/A
  • Catalog Group # D9148
  • UNSPSC # 52101509
Carpeted Entrance Mat,Gray,4ft. x 6ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.9 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to dry quickly and resist mildew, this unbacked vinyl-loop outdoor mat removes dirt and moisture from shoes, allowing it to pass through the mat. The heavy-duty construction makes it suitable for outdoor entrances, drinking fountains, pool areas, and recessed wells in foyers.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Gray
  • Mat Width 4 ft.
  • Mat Length 6 ft.
  • Mat Shape Rectangle
  • Mat Environment Outdoor
  • Mat Surface Pattern Coiled Web
  • Mat Weaving Loop Pile
  • Mat Surface Material Vinyl
  • Mat Thickness 1/2"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.