Skip Content

DV
NOTRAX

Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Gray

  • Item # 4CKL5
  • My Part #
  • Mfr. Model # 266S0035GY
  • Catalog Page # N/A
  • Catalog Group # D9147
  • UNSPSC # 52101509
Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 1/2" Thick, Rectangle, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to dry quickly and resist mildew, this unbacked vinyl-loop outdoor mat removes dirt and moisture from shoes, allowing it to pass through the mat. The heavy-duty construction makes it suitable for outdoor entrances, drinking fountains, pool areas, and recessed wells in foyers.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Gray
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Outdoor
  • Mat Surface Pattern Coiled Web
  • Mat Weaving Loop Pile
  • Mat Surface Material Vinyl
  • Mat Thickness 1/2"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms