Skip Content


Footwear Sanitizing Mat, 32" L, 24" W, 2" Thick, Black

  • Item # 52ZX89
  • My Part #
  • Mfr. Model # 346S2432BL
  • Catalog Page # 1909
  • UNSPSC # 52101511
Footwear Sanitizing Mat,Black,Rubber close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Notrax® Footwear Sanitizing Mat is designed to help clean footwear at the entrances to sensitive areas such as food processing plants or laboratories. The flexible fingers offer automatic scrubbing action that dislodges contaminants from shoes and boots. A thick rubber border helps the mat retain disinfectant solution to immerse the soles of shoes as people walk through.

View More

Technical Specs

  • Item Footwear Sanitizing Mat
  • Well Capacity 1 gal.
  • Mat Width 24"
  • Mat Color Black
  • Mat Length 32"
  • Mat Thickness 2"
  • Thickness 3/4"
  • Mat Backing Material Rubber
  • Cord Length No Cord
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Edges Beveled
  • Mat Surface Pattern Flexible Rubber Fingers
  • Mat Surface Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.