Skip Content

C3
NOTRAX

Floor Runner, 30 ft. L, 3 ft. W, 5/32" Thick, Black

  • Item # 24W679
  • My Part #
  • Mfr. Model # 738C0036BL30
  • Catalog Page # N/A
  • UNSPSC # 52101511
Floor Runner,Black,3 ft.x30 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $446.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 76.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Traction Runners
Diamond-Plate Rubber Runner
Durable, easy-to-clean, rubber diamond-plate design provides traction and protects floor. Rubber backing helps reduce sliding on smooth floors. Made from 100% post-industrial material. 5/32" thick.

View More

Technical Specs

  • Item Floor Runner
  • Mat Width 3 ft.
  • Mat Color Black
  • Mat Length 30 ft.
  • Mat Thickness 5/32"
  • Thickness 5/32"
  • Mat Backing Material Rubber
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.