Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NOTRAX

Brown Decalon® Yarn, Carpeted Entrance Mat, 3 ft. Width, 5 ft. Length

  • Item # 9MUG8
  • Mfr. Model # 138S0035BR
  • Catalog Page # N/A
  • Catalog Group # E5336
  • UNSPSC # 52101509
Brown Decalon® Yarn, Carpeted Entrance Mat, 3 ft. Width, 5 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offering excellent moisture absorption and crush resistance, this high-low looped pile runner is suitable for use in heavy-traffic areas. The heavyweight backing ensures minimum mat movement.

View More

Technical Specs

  • Item Carpeted Entrance Mat
  • Color Brown
  • Width 3 ft.
  • Length 5 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Loop
  • Thickness 3/8"
  • Edges Beveled
  • Legend No
  • Standards DOC-FF-1-70 and DOC-FF-2-70 Flammability Test
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms