Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NOTRAX

Brown Decalon® Yarn, Entrance Runner, 4 ft. Width, 60 ft. Length

  • Item # 9ALA3
  • Mfr. Model # 139C0048BR60
  • Catalog Page # N/A
  • Catalog Group # E5355
  • UNSPSC # 52101509
Brown Decalon® Yarn, Entrance Runner, 4 ft. Width, 60 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Entrance Mats

Product Details

Offering reliable moisture absorption and crush resistance in heavy-traffic areas, this carpeted runner features a unique high-low wave design of alternating drying yarn and tough mono-filament-wrapped yarn for ultra-aggressive scraping. The wave pattern runs across the mat and against foot traffic, ensuring that shoes come in contact with both drying and scraping yarns. The color-coordinated, heavyweight backing helps prevent mat movement.

View More

Technical Specs

  • Item Entrance Runner
  • Color Brown
  • Width 4 ft.
  • Length 60 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Wave
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 40.0 oz./sq. yd.
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms