Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
NOTRAX

Brown Decalon® Yarn, Entrance Mat, 2 ft. Width, 3 ft. Length

  • Item # 3UFC4
  • Mfr. Model # 132S0023BR
  • Catalog Page # N/A
  • Catalog Group # E9018
  • UNSPSC # 52101509
Brown Decalon® Yarn, Entrance Mat, 2 ft. Width, 3 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This durable runner can be used in any main entranceway or high traffic area. The high-low looped pile Decalon® yarn captures debris and dries shoes while maintaining its attractive appearance. The heavyweight, non-slip backing ensures minimum movement.

View More

Technical Specs

  • Item Entrance Mat
  • Color Brown
  • Width 2 ft.
  • Length 3 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 33.0 oz./sq. yd.
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms