Skip Content

C3
NOTRAX

Drainage Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Black

  • Item # 5FX67
  • My Part #
  • Mfr. Model # 755S0035BL
  • Catalog Page # 1903
  • UNSPSC # 52101509
Drainage Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick, slip- and grease-resistant matting provides exceptional ergonomic qualities in harsh, wet work environments; hundreds of drainage ports channel liquids and debris away, to help guard against hazardous slips and falls. Knobbed traction provides extra safety, and a reversible ribbed underside extends service life.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Length 5 ft.
  • Mat Width 3 ft.
  • Mat Thickness 3/8"
  • Mat Color Black
  • Mat Surface Pattern Slotted
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges Straight
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 3.500"L x 0.375"W
  • Shape of Drainage Holes Ellipse
  • Drainage Holes Per Sq. Ft. 12.0
  • Mat Ramp Material No Ramp
  • Antimicrobial Yes
  • Welding Safe Yes
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Drainage Mat, Black, 5 ft. x 3 ft., Nitrile Rubber, 1 EA is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from We are a Surgical Hospital. These mats were purchased to provide our patients and staff a non slip area in front of the refreshment stations. The mats we currently have were designed with round holes instead of slots which were a potential trip hazard for women wearing high heels. Their heels were getting stuck in the holes. These mats provided a perfect solution.
Date published: 2013-12-24
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5FX67, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.