C3
NOTRAX

Drainage Mat, 3 ft. 4" L, 3 ft. 2" W, 7/8" Thick, Rectangle, Black with Orange Border

  • Item # 4YJ16
  • My Part #
  • Mfr. Model # 549S3840OB
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat, 3 ft. 4" L, 3 ft. 2" W, 7/8" Thick, Rectangle, Black with Orange Border close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Notrax® Safety Stance® drainage runner is made from a grease-resistant rubber compound to
withstand industrial cutting oils and chemicals. Suitable for wet or
dry work areas, Safety Stance® features a large hole drainage system
with a mini-diamond studded top surface to minimize slippage. Beveled
edges are made from a 100% nitrile rubber.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Length 3 ft. 4"
  • Mat Width 3 ft. 2"
  • Mat Thickness 7/8"
  • Mat Color Black with Orange Border
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Ramp
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 1.125" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 56.0
  • Mat Ramp Material Rubber
  • Antimicrobial No
  • Welding Safe Yes
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.