DV
NOTRAX

Drainage Mat, 6 ft. L, 4 ft. W, 7/16" Thick, Rectangle, Black

  • Item # 3TRZ4
  • My Part #
  • Mfr. Model # 422S0046BL
  • Catalog Page # N/A
  • UNSPSC # 52101511
Drainage Mat, 6 ft. L, 4 ft. W, 7/16" Thick, Rectangle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cushion-Dek™ w/Grit-Step® is made from a tough vinyl compound molded with a raised pyramid deign to enhance traction. Slotted perforations allow for moisture to drain from the worker platform in wet environments. A studded bottom surface raises the mat and allows for channeling of moisture. Grit-Step® also comes with a thick gritted layer applied to the top surface for extremely slippery environments.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Length 6 ft.
  • Mat Width 4 ft.
  • Mat Thickness 7/16"
  • Mat Color Black
  • Mat Surface Pattern Grit
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Straight
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 1.875"L x 0.500"W
  • Shape of Drainage Holes Ellipse
  • Drainage Holes Per Sq. Ft. 7.5
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms