Skip Content

TP
NOTRAX

Drainage Mat, 6 ft. L, 4 ft. W, 1" Thick, Rectangle, Black

  • Item # 3LCZ2
  • My Part #
  • Mfr. Model # 620S4872BL
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat,Black,4 ft.x6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diamond Flex-Lok™ is a high-performance, modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort. The ergonomic properties are the result of a multitiered footing design that elevates the mat off the floor, creating air pockets that allow the mat to flex with the weight of each worker. A large, hole-drainage system helps to facilitate the removal of liquids and debris from the work area, while a pronounced, raised-diamond pattern on the mat surface helps to provide additional traction. Diamond Flex-Lok™ is manufactured from 100% recycled PVC, and provides enhanced resistance to industrial chemicals, cutting fluids, oils and greases. Its snap-together design allows it to be assembled in a variety of configurations for specific needs.

View More

Technical Specs

  • Item Drainage Mat
  • Mat Length 6 ft.
  • Mat Width 4 ft.
  • Mat Thickness 1"
  • Mat Color Black
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Ramp
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.875" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 18.0
  • Mat Ramp Material Vinyl
  • Antimicrobial No
  • Welding Safe No
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.