Skip Content
ST
NOTRAX

Drainage Mat, Black, 1 ft. x 1 ft., PVC, 12 PK

  • Item # 38N612
  • Mfr. Model # 620S1212BL
  • Catalog Page # 1957
  • UNSPSC # 52101510
Drainage Mat, Black, 1 ft. x 1 ft., PVC, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $164.12 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diamond Flex-Lok™ is a high-performance, modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort. The ergonomic properties are the result of a multitiered footing design that elevates the mat off the floor, creating air pockets that allow the mat to flex with the weight of each worker. A large, hole-drainage system helps to facilitate the removal of liquids and debris from the work area, while a pronounced, raised-diamond pattern on the mat surface helps to provide additional traction. Diamond Flex-Lok™ is manufactured from 100% recycled PVC, and provides enhanced resistance to industrial chemicals, cutting fluids, oils and greases. Its snap-together design allows it to be assembled in a variety of configurations for specific needs.

View More

Technical Specs

  • Item Drainage Mat
  • Color Black
  • Width 1 ft.
  • Length 1 ft.
  • Thickness 1"
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Edges Ramp
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Square
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.875" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 18.0
  • Mat Ramp Material Vinyl
  • Antimicrobial No
  • Welding Safe No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Drainage Mat, Black, 1 ft. x 1 ft., PVC, 12 PK is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from This mat was purchased to be used in an environment where we needed drainage, configuration, and non-slip. After trialing a similar mat before, I was excited to find this product because of the male/female ramp configurations that were available in order to fit a tricky area.The mats arrived quickly and went together fantastically. The mats were trialed for the weekend and taken out of service because the way they were configured created an obstruction for foot traffic in the area.After discussing the new configuration, it took two of us over an hour to take off seven squares. A few of the 12 x 12 tiles are no longer usable because while the pegs which hold the mats together just tear right off when you are trying to disassemble the mat and right on the website it states that "A unique interlock system that comes apart only when you want it to for easy reconfiguration."Overall, the configuration of these mats is pretty endless but you should be absolutely certain that the configuration of the mat is what you want before assembling the pieces.
Date published: 2015-11-10
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38N612, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.