Skip Content

DV
NOTRAX

Drainage Mat, 3 ft. L, 3 ft. W, 7/8" Thick, Square, Red

  • Item # 25PK61
  • My Part #
  • Mfr. Model # 543S0033RD
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat,Red,3 ft.x3 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drainage Mat
  • Mat Length 3 ft.
  • Mat Width 3 ft.
  • Mat Thickness 7/8"
  • Mat Color Red
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Straight
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Square
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 1.125" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 56.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe Yes
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms