Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
NOTRAX

Drainage Mat, 3 ft. L, 24" W, 7/8" Thick, Rectangle, Red

  • Item # 25PK59
  • My Part #
  • Mfr. Model # 543S0023RD
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat, 3 ft. L, 24" W, 7/8" Thick, Rectangle, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drainage Mat
  • Mat Length 3 ft.
  • Mat Width 24"
  • Mat Thickness 7/8"
  • Mat Color Red
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Straight
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 1.125" dia.
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 56.0
  • Mat Ramp Material No Ramp
  • Antimicrobial No
  • Welding Safe Yes
  • Oil Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms