TP
NOTRAX

Switchboard Runner, Diamond Plate Surface Pattern, 75 ft. L, 3 ft. W, 1/8" Thick

  • Item # 36VJ54
  • My Part #
  • Mfr. Model # 836R0375GY
  • Catalog Page # 1908
  • Catalog Group # J2033
  • UNSPSC # 46182104
Switchboard Runner, Diamond Plate Surface Pattern, 75 ft. L, 3 ft. W, 1/8" Thick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,428.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 286.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slip-resistant, durable, heavy-duty NoTrax® Model 836 Military Switchboard floor matting has a diamond-plate top surface for added traction in military applications. Its fire-retardant, electrically insulating Type 3 nonconductive vinyl compound helps keep personnel from being grounded, for protection against electrical shock. The matting is made to meet MIL specifications for insulating, switchboard matting, and sheet floor coverings.

View More

Technical Specs

  • Item Switchboard Runner
  • Mat Color Gray
  • Mat Surface Pattern Diamond Plate
  • Max. Use Voltage 3000VAC
  • Mat Length 75 ft.
  • Mat Width 3 ft.
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Mat Thickness 1/8"
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Retardant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Antifatigue No
  • Standards MIL-DTL-15562G, MIL-STD-407, ASTM D412 DIE C, ASTM D2240, ASTM E648, ASTM E662, FED-STD-501 Method 3111, ASTM D1204
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.