Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
NOTRAX

Burgundy Decalon® Yarn, Entrance Mat, 4 ft. Width, 6 ft. Length

  • Item # 8V553
  • Mfr. Model # 139S0046BD
  • Catalog Page # N/A
  • Catalog Group # E5352
  • UNSPSC # 52101509
Burgundy Decalon® Yarn, Entrance Mat, 4 ft. Width, 6 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offering reliable moisture absorption and crush resistance in heavy-traffic areas, this carpeted runner features a unique high-low wave design of alternating drying yarn and tough mono-filament-wrapped yarn for ultra-aggressive scraping. The wave pattern runs across the mat and against foot traffic, ensuring that shoes come in contact with both drying and scraping yarns. The color-coordinated, heavyweight backing helps prevent mat movement.

View More

Technical Specs

  • Item Entrance Mat
  • Color Burgundy
  • Width 4 ft.
  • Length 6 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Wave
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 40.0 oz./sq. yd.
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms