Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
NOTRAX

Burgundy Decalon® Fiber, Entrance Mat, 3 ft. Width, 5 ft. Length

  • Item # 9MUA5
  • Mfr. Model # 130S0035BD
  • Catalog Page # N/A
  • Catalog Group # E9408
  • UNSPSC # 52101509
Burgundy Decalon® Fiber, Entrance Mat, 3 ft. Width, 5 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $76.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in light to medium foot traffic areas such as entrances, lobbies, and passageways, this runner reduces slip hazards and protects floors. The Decalon® fibers provide reliable moisture and dirt retention. The non-slip backing helps to minimize mat movement.

View More

Technical Specs

  • Item Entrance Mat
  • Color Burgundy
  • Width 3 ft.
  • Length 5 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Thickness 5/16"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Dry
  • Face Weight 19.0 oz./sq. yd.
  • Standards ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.