Skip Content


Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Brown

  • Item # 3UGJ8
  • My Part #
  • Mfr. Model # 150S0035BR
  • Catalog Page # 1901
  • Catalog Group # E9689
  • UNSPSC # 52101511
Carpeted Entrance Mat,Brown,3ft. x 5ft. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NOTRAX® Aqua Trap® heavy-traffic indoor carpet entrance matting protects floors and reduces slip hazard by removing dirt, debris, and moisture from footwear. Rubber-backed mat has a cleated backing to reduce mat movement, and molded beveled edging that creates a retention dam to trap moisture. Antimicrobial, crush-resistant mat features 26 oz. of colorfast yarn. Molded bubble pattern boosts scraping and drying, and proprietary Aqua Dam™ border traps moisture and debris. Model #150.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Brown
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Bubble
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Dam
  • Legend No Legend
  • Antimicrobial Yes
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Standards ASTM D2859, CPSC FF 1-70
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms