Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
NOTRAX

Indoor Entrance Mat, 3 ft. L, 24" W, 5/16" Thick, Rectangle, Brown

  • Item # 3UFP3
  • My Part #
  • Mfr. Model # 130S0023BR
  • Catalog Page # N/A
  • Catalog Group # E9407
  • UNSPSC # 52101511
Indoor Entrance Mat, 3 ft. L, 24" W, 5/16" Thick, Rectangle, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for use in light to medium foot traffic areas such as entrances, lobbies, and passageways, this runner reduces slip hazards and protects floors. The DecalonĀ® fibers provide reliable moisture and dirt retention. The non-slip backing helps to minimize mat movement.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Brown
  • Mat Width 24"
  • Mat Length 3 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 5/16"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Dry
  • Face Weight 19.0 oz./sq. yd.
  • Standards ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products