DV
NOTRAX

Antifatigue Runner, 75 ft. x 4 ft., 1 EA

  • Item # 414W61
  • My Part #
  • Mfr. Model # 441R4875BL
  • Catalog Page # N/A
  • UNSPSC # 0
Antifatigue Runner, 75 ft. x 4 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Antifatigue Mats

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Black
  • Width 4 ft.
  • Length 75 ft.
  • Thickness 3/4"
  • Mat Surface Pattern Textured
  • Mat Surface Material Closed Cell Vinyl Nitrile Foam
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Weight 162 lb.
  • Edges Beveled
  • Standards ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM D-1894-01, ASTM D-412, ASTM-648
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
  • For Use In Dry/Wet Environments, Reception Counters, Cashiers Stations, Assembly Lines, Workstations, Packaging Areas, Laboratories, Cooking Lines, Food Prep Stations, Dishwashing Stations, Bar Areas, Service Counters
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms