Skip Content

NC
NOTRAX

Antifatigue Runner, PVC Sponge, 12 ft. x 3 ft., 1 EA

  • Item # 38N593
  • My Part #
  • Mfr. Model # 782S0312BL
  • Catalog Page # 1906
  • UNSPSC # 52101510
Antifatigue Runner,Black,3ft. x 12ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $406.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable ergonomic mat provides fatigue relief in the harshest dry work environments. The long-wearing 100% recycled vinyl bubble top surface is fused to a sponge base and stands up to most mild chemicals, while the Red Stop™ backing eliminates mat movement without any tacky or sticky residue. Beveled on all 4 edges to minimize tripping.

View More

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 12 ft.
  • Thickness 3/4"
  • Mat Surface Pattern Bubble
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam
  • Edges Beveled
  • Standards ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70, ASTM D-2859, ASTM D-1004
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.