DV
NOTRAX

Antifatigue Mat, Rubber, 5 ft. x 3 ft., 1 EA

  • Item # 9YG79
  • My Part #
  • Mfr. Model # 980S0035BLRS
  • Catalog Page # 1896
  • UNSPSC # 52101510
Antifatigue Mat, Rubber, 5 ft. x 3 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Notrax® 980 Pebble Trax Grande™ antifatigue matting offers superior comfort and ergonomic support in dry work settings. Its embossed rubber top provides nondirectional traction for slip resistance, is easy to clean, and holds up to exposure to sparks from welding. Exclusive, almost unbreakable UniFusion™ technology fuses the resilient top surface to a dense sponge base with little risk of delamination. RedStop™ backing helps eliminate mat movement on smooth surfaces, and does not leave tacky or sticky residue.

View More

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 5 ft.
  • Thickness 1"
  • Mat Surface Pattern Pebble
  • Mat Surface Material SBR Rubber
  • Mat Backing Material Closed Cell Vinyl Foam
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products