ST
NOTRAX

Antifatigue Mat, PVC Nitrile, 3 ft. x 2 ft., 1 EA

  • Item # 3UFC1
  • My Part #
  • Mfr. Model # T17S0032BL
  • Catalog Page # 1905
  • UNSPSC # 52101510
Antifatigue Mat, PVC Nitrile, 3 ft. x 2 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Superfoam® is a durable, foam antifatigue mat designed to provide extreme ergonomic comfort and durability. It is made from a closed-cell, PVC Nitrile foam blend that does not absorb liquids and is highly resistant to greases, oils, and industrial chemicals. Use in environments where heavy mats are used for durable antifatigue, such as assembly lines, workstations, manufacturing, laboratories, and home workshops. Suitable for areas where occasional overspray and dripping occur.

Features
•Comfortable foam material provides greater comfort and exceptional memory
•Unique PVC/nitrile rubber foam blend resists chemicals, cutting fluids, greases, oils, and fats
•High-density material incorporates millions of tiny closed cells that won’t absorb liquids
•All sizes are available in perforated versions to facilitate the removal of liquids and debris from the work surface
•An aggressive pattern on both the top and bottom creates an anti-slip surface and minimizes mat movement
•45° beveled edges on all 4 sides reduces trip hazards
•Non-allergenic, silicone-free compound
Overall Thickness: 5/8"

View More

Technical Specs

  • Item Antifatigue Mat
  • Mat Shape Rectangle
  • Color Black
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Square Grid
  • Mat Surface Material Vinyl/Nitrile
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Edges Beveled
  • Standards ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.